Grohe G35025002 "Eurostyle Cosmopolitan" Tub & Shower Faucet Trim Kit
| Item: | G35025002 |
| Finish: | Starlight Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $344.40
Details and Dimensions
| Rough In Valve Included | No |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Diverter Tub Spout, Brass Arm, Euphoria Shower Head, Rough-In Valve Sold Separately |
| Additional Information | For use with 35.015 Rough-In Valve |
| Diverter Spout | Yes |
| Escutcheon Included | Yes |
| Warranty |


