Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Grohe
>
G35017002
Grohe G35017002 "Europlus" Shower Faucet Trim Kit
| Item: | G35017002 |
| Finish: | Starlight Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $244.14
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 4-1/2" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Drain Included | No |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


