Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G3389300E "LadyLux3 Plus" Pull-Out Spray Kitchen Faucet

Item: G3389300E
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 14-1/8"
Construction Solid Brass (00E & DCE) 304 Stainless Steel (SDE)
ADA Compliant Yes
Spout Height 11-7/8"
Spout Reach 8-7/16"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Metal Lever Handle
Features Locking Dual Spray Control-- Switches Back And Forth Between Regular Flow And Spray
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Sense
Water Efficient