Grohe G33893SDE "LadyLux" Pull-Out Spray Kitchen Faucet
| Item: | G33893SDE |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $691.59 (Pricing is for Stainless Steel)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 14-1/8" |
| Construction | Solid Brass (00E & DCE) 304 Stainless Steel (SDE) |
| ADA Compliant | Yes |
| Spout Height | 11-7/8" |
| Spout Reach | 8-7/16" |
| Maximum Deck Thickness | 2-3/8" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Metal Lever Handle |
| Features | • Locking Dual Spray Control-- Switches Back And Forth Between Regular Flow And Spray |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Parts Breakdown |
| Warranty |


