X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G33893000 "LadyLux" Pull-Out Spray Kitchen Faucet

Item: G33893000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $579.00

Price: $454.52 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 14-1/8"
Construction Solid Brass (000 & DC0) 304 Stainless Steel (SD0)
ADA Compliant Yes
Spout Height 11-7/8"
Spout Reach 8-7/16"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Metal Lever Handle
Features Locking Dual Spray Control-- Switches Back And Forth Between Regular Flow And Spray
Low Lead Compliant Yes
Handle(s) Included Yes