Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Grohe G33893SD0 "LadyLux3 Plus" Pull-Out Spray Kitchen Faucet

Item: G33893SD0
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 14-1/8"
Construction Solid Brass (000 & DC0) 304 Stainless Steel (SD0)
ADA Compliant Yes
Spout Height 11-7/8"
Spout Reach 8-7/16"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Metal Lever Handle
Features Locking Dual Spray Control-- Switches Back And Forth Between Regular Flow And Spray
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes