X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G33870000 "Bridgeford" Pull-Out Spray Kitchen Faucet

Item: G33870000
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 14-1/8"
Construction Brass
Spout Height 7-11/16"
Spout Reach 8-3/16"
Swivel Spout Yes
Degree of Spout Swing 360
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Additional Information Dual Spray Trigger Hold and Release on/off Spray Control