Back to Search Results
Ferguson.com Home
>
Faucets
>
Pull-Out Spray Kitchen Faucets
> Grohe
>
G3333000E
Grohe G3333000E "Eurodisc" Pull-Out Spray Kitchen Faucet
| Item: | G3333000E |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $289.67
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 7-1/16" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-1/4" |
| Spout Reach | 9-5/8" |
| Maximum Deck Thickness | 2-3/8" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Product Specifications |
| Parts Breakdown |
| Warranty |


