Grohe G33170002 "Europlus" Single Hole Bathroom Sink Faucet
| Item: | G33170002 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $226.08 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Spout Height | 2-15/16" |
| Spout Reach | 4-1/8" |
| Overall Height | 6-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Parts Breakdown |
| Warranty |


