Grohe G3295100E "K7" Pull-Out Spray Kitchen Faucet
| Item: | G3295100E |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $806.98 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 26-9/16" |
| Width | 3-3/8" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-7/8" |
| Spout Reach | 9-3/16" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 140 |
| Faucet Hole Diameter | 1-5/16" |
| Maximum Deck Thickness | 2-3/8" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • SilkMove Ceramic Cartridge, WaterCare - 30% Water Savings, QuickFix - Quick Installation System • Locking Push Button Control To Switch From Regular to Spray Flow |
| Low Lead Compliant | No |
| Handle(s) Included | Yes |
| Escutcheon Included | No |
| Drain Included | No |
| Warranty |


