Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G32709001
Grohe G32709001 "Eurosmart" Single Hole Bathroom Sink Faucet
| Item: | G32709001 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $167.21
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 2-1/8" |
| Spout Reach | 4-1/4" |
| Overall Height | 5-1/5" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/4" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Drain Included | Yes |
| Parts Breakdown |
| Warranty |


