X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G3231900E "Minta" Pull-Out Spray Kitchen Faucet

Item: G3231900E
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 13-15/16"
Construction Brass
ADA Compliant Yes
Spout Height 8-3/4"
Spout Reach 8-9/16"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Sense
Water Efficient