Grohe G32298SDE "LadyLux" Pull-Out Spray Kitchen Faucet
| Item: | G32298SDE |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $691.59 (Pricing is for Stainless Steel)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 14-3/4" |
| Construction | Solid Brass (00E & DCE) 304 Stainless Steel (SDE) |
| ADA Compliant | Yes |
| Spout Height | 8-1/8" |
| Spout Reach | 8-1/8" |
| Maximum Deck Thickness | 2-1/4" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Metal Lever Handle |
| Features | • Convenient Dual Spray Trigger-- Hold And Release On/Off Spray Control |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Product Specifications |
| Parts Breakdown |
| Warranty |


