Grohe G3228300E "LadyLux" Single Hole Bar Faucet

Item: G3228300E
Finish: Starlight Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $399.57 (Pricing is for Starlight Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 16-1/2"
Construction Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 10"
Spout Reach 8-1/2"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Water Sense
Maximum Deck Thickness 2-3/8"