Grohe G32245SDE "LadyLux" Pull-Out Spray Kitchen Faucet
| Item: | G32245SDE |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $576.19
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 15-1/4" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 8-3/4" |
| Spout Reach | 8-1/2" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Maximum Deck Thickness | 2-3/8" |
| Flow Rate (GPM) | 1.5 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Parts Breakdown |
| Warranty |


