X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G3105500E "Bridgeford" Single Hole Bar Faucet

Item: G3105500E
Finish: Starlight Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $495.00

Price: $388.58 (Pricing is for Starlight Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Height 10-7/8"
Construction Brass
ADA Compliant No
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-3/16"
Spout Reach 6-15/16"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Low Lead Compliant No
Features SilkMove Ceramic Cartridge, Handles Sold Separately
Handle(s) Included No
Maximum Deck Thickness 2-3/8"