Grohe G30026SD0 "LadyLux" Single Hole Bar Faucet
| Item: | G30026SD0 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $478.08 (Pricing is for Stainless Steel)
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Overall Height | 10-1/2" |
| Construction | Stainless Steel |
| Features | • Single Inlet - Hot or Cold Only |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-1/8" |
| Spout Reach | 5-9/16" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Maximum Deck Thickness | 2-3/8" |
| Swivel Spout | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


