Grohe G28737000 "Euphoria" Shower Head
| Item: | G28737000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $69.87
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | 1/2'' Female |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Normal |
| Flow Rate (GPM) | 2.5 |
| Features | • DreamSpray, SpeedClean |
| Shower Head Diameter | 5-1/16" |
| Shower Head Height | 3-3/8" |
| Warranty |


