Grohe G2844100E "Movario" Hand Held Shower
| Item: | G2844100E |
| Finish: | Starlight Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 6-3/16" |
| Depth | 4-3/4" |
| Connection Size | 1/2 NPT |
| Hose Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 3 |
| Spray Functions | normal/rain/jet |
| Wall Bracket Included | No |
| Shower Arm Included | No |
| Back Flow Protection | No |
| Pause Control | No |
| Diverter Included | No |
| Adjustable Spray Angle | Yes |
| Includes | multi function hand held shower |
| Eco-Friendly | Water Efficient |
| Features | • Water Saving Hand Held Shower |
| Parts Breakdown |
| Warranty |


