Grohe G28403000 "Movario" Hand Shower Holder
| Item: | G28403000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $35.33 (Pricing is for Starlight Chrome)
Details and Dimensions
| Height | 1-11/16" |
| Depth | 2-1/2" |
| Wall Bracket Included | Yes |
| Diverter Included | No |
| Includes | hand shower holder |
| Product Specifications |
| Parts Breakdown |
| Warranty |


