Grohe G28233000 "Euphoria" Shower Head
| Item: | G28233000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $74.76
Details and Dimensions
| Shower Head Type | Rain Head |
| Length | 6-5/16" |
| Width | 6-5/16" |
| Height | 3-5/16" |
| Connection Size | 1/2 NPT female threads |
| Spray Face Width | 6-5/16" |
| Spray Face Height | 6-5/16" |
| Spray Face Diameter | 6-5/16" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | rain |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Diverter Included | No |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | single function rain shower head |
| Features | • Grohe Dreamspray technology; speed clean anti-lime system |
| Low Lead Compliant | Yes |
| Parts Breakdown |
| Warranty |


