Grohe G27807000 "Euphoria" Shower Head
| Item: | G27807000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $69.87
Details and Dimensions
| Shower Head Type | Rain Head |
| Connection Size | 1/2'' Female |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain |
| Flow Rate (GPM) | 2 |
| Features | • DreamSpray Technology, Speedclean Anti-Lime System |
| Shower Head Diameter | 6-5/16" |
| Shower Head Height | 3-5/16" |
| Warranty |


