Grohe G27705000 "Euphoria" Shower Head
| Item: | G27705000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $155.40
Details and Dimensions
| Shower Head Type | Rain Head |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Rain |
| Features | • For Overhead Shower Applications, DreamSpray Technology, Speedclean Anti-Lime System |
| Shower Head Diameter | 6" |
| Shower Head Height | 1-3/16" |
| Warranty |


