Grohe G27545000 "Euphoria" Shower Head
| Item: | G27545000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $78.24
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | 1/2'' |
| Construction | Brass |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Normal |
| Flow Rate (GPM) | 1.5 |
| Features | • DreamSpray Technology, Speedclean Anti-Lime System |
| Shower Head Diameter | 4-5/8" |
| Shower Head Height | 4-3/16" |
| Shower Head Width | 5-5/8" |
| Warranty |


