Grohe G27493000 "Euphoria" Hand Held Shower
| Item: | G27493000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $43.20
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | 1/2'' |
| Number Of Spray Head Functions | 1 |
| Flow Rate (GPM) | 2.5 |
| Features | • Grohe SprayDimmer, DreamSpray Technology, Speedclean Anti-Lime System |
| Handshower Included | Yes |
| Shower Head Height | 7-7/16" |
| Shower Head Projection | 2-3/8" |
| Warranty |


