Grohe G27295000 "Trio" Shower Head
| Item: | G27295000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.66 (Pricing is for Starlight Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Length | 3-9/16" |
| Width | 3-9/16" |
| Height | 3-5/16" |
| Connection Size | 1/2 NPT |
| Spray Face Width | 3-9/16" |
| Spray Face Height | 3-9/16" |
| Spray Face Diameter | 3-9/16" |
| Number Of Spray Head Functions | 3 |
| Spray Functions | normal/jet/massage |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Diverter Included | No |
| Adjustable Spray Angle | Yes |
| Ball Joint | Yes |
| Flange Included | No |
| Includes | multi function shower head |
| Features | • Grohe Dreamspray technology; speed clean anti-lime system |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


