Grohe G2726600E "Euphoria" Slidebar Mount Hand Shower
| Item: | G2726600E |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.99
Details and Dimensions
| Shower Head Type | Single Function |
| Length | 24-7/16" |
| Number Of Spray Head Functions | 1 |
| Flow Rate (GPM) | 1.5 |
| Includes | 59'' Hose |
| Features | • Grohe SprayDimmer, DreamSpray Technology, Speedclean Anti-Lime System, WaterCare - 30% Water Savings |
| Handshower Included | Yes |
| Shower Head Height | 2-3/8" |
| Shower Head Projection | 7-7/16" |
| Warranty |


