X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G27243001 "Trio" Hand Held Shower

Item: G27243001
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24-7/16"
Hose Included Yes
Hose Length 59"
Slidebar Included Yes
Slidebar Length 24"
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions normal/eco/massage
Wall Bracket Included No
Shower Arm Included No
Flow Rate (GPM) 2.5
Back Flow Protection No
Pause Control No
Diverter Included No
Adjustable Spray Angle No
Flange Included No
Swivel Connector Yes
Includes "multi function hand held shower, 24"" adjustable height shower bar, 59"" shower hose, universal tray, swivel hand shower holder"
Features Grohe sprayDimmer(reduces flow); Grohe Dreamspray technology; speed clean anti-lime system
Low Lead Compliant Yes