Grohe G27239000 "Trio" Hand Held Shower
| Item: | G27239000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $69.87 (Pricing is for Starlight Chrome)
Details and Dimensions
| Height | 7-3/8" |
| Depth | 2-1/2" |
| Connection Size | 1/2 NPT |
| Hose Included | No |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 3 |
| Spray Functions | normal/eco/massage |
| Wall Bracket Included | No |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | No |
| Pause Control | No |
| Diverter Included | No |
| Adjustable Spray Angle | No |
| Flange Included | No |
| Includes | multi function handheld shower |
| Features | • Grohe sprayDimmer(reduces flow); Grohe Dreamspray technology; speed clean anti-lime system |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


