X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G27125000 "Relexa" Hand Held Shower

Item: G27125000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $199.00

Price: $156.22 (Pricing is for Chrome)



Details and Dimensions

Height 6-1/16"
Depth 2-5/8"
Connection Size 1/2 NPT
Hose Included No
Slidebar Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 5
Spray Functions normal/rain/jet/massage/champagne
Wall Bracket Included No
Shower Arm Included No
Flow Rate (GPM) 2.5
Back Flow Protection No
Pause Control No
Diverter Included No
Adjustable Spray Angle No
Includes multi function handheld shower
Features Grohe Dreamspray technology; speed clean anti-lime system
Low Lead Compliant Yes