X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G25502ZB0 "Seabury" Tub Faucet Trim Kit

Item: G25502ZB0
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Valve Type SilkMove ceramic cartridges
Spout Height 3-55/64"
Spout Length 8-1/16"
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included No
Handshower Included Yes
Construction Brass
Connection Size 3/4''
Drain Included No
Additional Information Sold Less Handles
CEC Approved No