X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G25097000 "Allure" Deck Mount With Handshower Whirlpool Faucet

Item: G25097000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $2,325.00

Price: $1,825.13



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 3-1/4"
Spout Reach 8-1/4"
Flow Rate (GPM) 13.2
Number of Faucet Holes 5 Hole
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-3/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
ADA Compliant Yes
Features SilkMove Ceramic Cartridge, 3/4'' Copper Connections
Includes 79'' Hose, Sena Hand Shower