Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Grohe
>
G25080000
Grohe G25080000 "Bridgeford" Whirlpool Faucet Trim Kit
| Item: | G25080000 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,277.98 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Valve Type | Ceramic Disc |
| Spout Height | 6-3/8" |
| Spout Length | 9-3/4" |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle(s) Included | No |
| Handshower Included | Yes |
| Flow Rate (GPM) | 13.2 |
| Construction | Brass |
| Connection Size | 3/4'' |
| Drain Included | No |
| Additional Information | Sold Less Handles |
| Diverter Spout | Yes |
| Low Lead Compliant | Yes |
| Overall Height | 8-7/16" |
| Product Specifications |
| Warranty |


