X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G23148000 "Eurocube" Shower Faucet Trim Kit

Item: G23148000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $579.00

Price: $454.52



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7-1/2"
Shower Head Type Rain Head
Shower Arm Length 11-1/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Construction Solid Brass
Features Loop Handle
Additional Information Requires Rough In Valve Sold Separately