X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G23133000 "Eurocube" Single Hole Bathroom Sink Faucet

Item: G23133000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-3/4"
Spout Reach 4"
Overall Height 7-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant No
Eco-Friendly Water Sense
Features Drain Not Included