Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Grohe
>
G23066KS0
Grohe G23066KS0 "Veris" Single Hole Bathroom Sink Faucet
| Item: | G23066KS0 |
| Finish: | Velvet Black |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 4-13/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-5/16" |
| Maximum Deck Thickness | 1-3/16" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | No |
| Height | 7" |
| ADA Compliant | Yes |
| Features | • SilkMove Ceramic Cartridge |
| Includes | Stainless Steel Braided Flexible Supplies |
| Drain Included | Yes |
| Faucet Configuration | Single Handle |
| Includes Metal Pop-Up Drain | Yes |
| Warranty |


