Grohe G23066000 "Veris" Single Hole Bathroom Sink Faucet

Item: G23066000
Finish: Starlight Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $568.06 (Pricing is for Starlight Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 4-13/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-5/16"
Maximum Deck Thickness 1-3/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.2
Low Lead Compliant No
Height 7"
ADA Compliant Yes
Features • SilkMove Ceramic Cartridge
Includes Stainless Steel Braided Flexible Supplies
Drain Included Yes
Faucet Configuration Single Handle
Includes Metal Pop-Up Drain Yes