X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G23048002 "Eurostyle Cosmopolitan" Deck Mount With Handshower Whirlpool Faucet

Item: G23048002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 4"
Spout Reach 8-11/16"
Height 5-3/16"
Flow Rate (GPM) 6.3
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No
ADA Compliant Yes
Features SilkMove Ceramic Cartridge
Includes Stainless Steel Braided Flexible Supplies, 79'' Hose
CEC Approved No