X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G23042002 "Eurostyle Cosmopolitan" Single Hole Bathroom Sink Faucet

Item: G23042002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-5/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-5/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Stainless Steel Braided Flexible Supplies
Low Lead Compliant No
Height 6-3/16"
ADA Compliant Yes
Features SilkMove Ceramic Cartridge, WaterCare - 30% Water Savings
Drain Included No
Faucet Configuration Single Handle