Grohe G23036002 "Eurostyle Cosmopolitan" Single Hole Bathroom Sink Faucet
| Item: | G23036002 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $202.44
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 3-5/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-5/16" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | No |
| Height | 6-3/16" |
| ADA Compliant | Yes |
| Features | • SilkMove Ceramic Cartridge, WaterCare - 30% Water Savings |
| Includes | Stainless Steel Braided Flexible Supplies |
| Drain Included | Yes |
| Faucet Configuration | Single Handle |
| Includes Metal Pop-Up Drain | Yes |
| Warranty |


