X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G20384001 "Atrio" 8'' Widespread Bathroom Sink Faucet

Item: G20384001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Faucet Hole Configuration 8' 'Widespread
Number of Faucet Holes 3 Hole
Spout Height 10-1/4"
Spout Reach 5-5/8"
Number Of Handles 2 Handle
Handle(s) Included No
Handle Type Lever
Faucet Hole Diameter 1-5/16"
Maximum Deck Thickness 1-3/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Stainless Steel Braided Flexible Supplies
Low Lead Compliant No
Height 11-3/8"
ADA Compliant No
Features SilkMove Ceramic Cartridge, Handles Sold Separately
Faucet Configuration Two Handle