X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G20370000 "Eurocube" 8'' Widespread Bathroom Sink Faucet

Item: G20370000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $495.00

Price: $388.58



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8 - 14''
Spout Height 3-3/4"
Spout Reach 3-3/4"
Overall Height 4-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense