Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Grohe
>
G20302000
Grohe G20302000 "Europlus" 8'' Widespread Bathroom Sink Faucet
| Item: | G20302000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $313.22 (Pricing is for Starlight Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Centers |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 4-5/16" |
| Spout Reach | 5-1/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-5/16" |
| Maximum Deck Thickness | 1-3/16" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | No |
| Height | 5-3/16" |
| ADA Compliant | Yes |
| Features | • SilkMove Ceramic Cartridge |
| Drain Included | Yes |
| Faucet Configuration | Two Handle |
| Includes Metal Pop-Up Drain | Yes |
| Warranty |


