X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G20297000 "Essence" 8'' Widespread Bathroom Sink Faucet

Item: G20297000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $479.00

Price: $376.02 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8' 'Widespread
Number of Faucet Holes 3 Hole
Spout Height 5-1/8"
Spout Reach 5-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-5/16"
Maximum Deck Thickness 1-3/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Height 5-7/8"
ADA Compliant Yes
Features SilkMove Ceramic Cartridge
Drain Included Yes
Includes Metal Pop-Up Drain Yes