X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G20294000 "Eurosmart" 8'' Widespread Bathroom Sink Faucet

Item: G20294000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8' 'Widespread
Number of Faucet Holes 3 Hole
Spout Height 2-15/16"
Spout Reach 4-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-5/16"
Maximum Deck Thickness 1-3/16"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Height 3-15/16"
CEC Approved Yes
ADA Compliant Yes
Features SilkMove Ceramic Cartridge
Drain Included Yes
Includes Metal Pop-Up Drain Yes