X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G20134000 "Bridgeford" Faucet Body

Item: G20134000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $515.00

Price: $404.28 (Pricing is for Chrome)



Details and Dimensions

Handle(s) Included No
Construction Brass
Number of Faucet Holes 3 Hole
Additional Information 8'' Widespread Faucet
Low Lead Compliant Yes
Includes Pop-up
Spout Height 3-7/16"
Spout Length 6-7/8"