Grohe G19888000 "Atrio Trio" Volume Control Custom Shower Valve
| Item: | G19888000 |
| Finish: | Starlight Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $177.41 (Pricing is for Starlight Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Brass |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Additional Information | Volume Control Trim |
| Faucet Configuration | Single Handle |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


