X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19844000 "GrohFlex" Non-Thermostatic Valve Trim

Item: G19844000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $239.00

Price: $187.62 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included No
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 5.6
Construction Brass
ADA Compliant Yes
Additional Information Integrated Volume Control, 2-Way Diverter Function
For use with 35.026 Rough-In Valve
Extension From Wall 6-1/16"
Height 5-11/16"
Width 7-1/2"