X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G19843000 "GrohFlex" Non-Thermostatic Valve Trim

Item: G19843000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 6.6
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Additional Information TurboStat Technology, Integrated Bypass Option When Used With Diverter Tub Spout
For use with 35.026 Rough-In Valve
CEC Approved No
Extension From Wall 5-3/8"
Height 5-11/16"
Width 7-1/2"