Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G19827ZB0
Grohe G19827ZB0 "Seabury" Volume Control Valve Trim
| Item: | G19827ZB0 |
| Finish: | Oil Rubbed Bronze |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $149.15 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Additional Information | Volume Control Valve Trim |
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


